Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # 86158

  • Zoro # G4839676


product price: $13.29
/pk 5, $2.66/ea

Key Features

Header
Warning
Legend
Flammable Material
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86158
Zoro #
G4839676
UPC #
754473861582
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Machine/Equipment Label
Header
Warning
Legend
Flammable Material
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Laminated
Yes
Header Legend Color
Black
Metal Detectable
No
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Background Color
White
Header Background Color
Orange
Legend/Background Color
Black/Orange, White
Self-Adhesive
Yes
Shape
Rectangle
Material
Polyester
Legend Style
Symbol and Text
Subject Matter
Chemical/Hazardous
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PFXG-71
Mirror Print
No
Chemical Resistant
Yes
Number of Printed Sides
1
Header Pictogram ID
PPIC-125
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Material Properties
Flexible
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Header Pictogram Description
Circle with an Exclamation Point Inside
Abrasion Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Sign Legend
Flammable Material
Maximum Service Temperature
230 Degrees F
Sign Header Text Color
Black
Graffiti Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Post, Wall
Write on Surface
No
Outdoor Life Expectancy
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
NFPA Standard
NFPA 704
Sign Header Background Color
Orange
Glow In The Dark
No
Legend Pictogram Description
Fire
Anti-Slip Surface
No
Sign Header
Warning
ANSI 969 Compliant
No
Sign Legend Style
Text
Color
Orange/Black/White
Type
Safety
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Flammable Material, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.