Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, 3-1/2inHx5inW

  • Mfr # 60373

  • Zoro # G9722334


product price: $13.79
/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60373
Zoro #
G9722334
UPC #
754473603731
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Starts Automatically.
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Laminated
Yes
Item
Machine/Equipment Label
Header Legend Color
White
Legend Color
black
Legend Style
Symbol and Text
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Printed Language
English
Sign Legend
440 Volts.
Sign Material
Polyester
Anti-Slip Surface
No
Maximum Service Temperature
230 Degrees F
Sign Header Text Color
No Header
Average Outdoor Durability
5 to 8 yr
Sign Shape
Horizontal Rectangle
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Sign Header
No Header
ADA Compliant
No
Sign Mounting Style
Adhesive
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Chemical Resistant
Yes
Adhesive Type
Acrylic
Outdoor Life Expectancy
5 to 8 yr
Corrosion Resistant
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Material Properties
Flexible

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend 440 Volts., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.