Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, English, PK5, 86198

  • Mfr # 86198

  • Zoro # G4839125


product price: $15.89
/pk 5, $3.18/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86198
Zoro #
G4839125
UPC #
754473861988
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Electrical Hazard
Language
English
Shape
Rectangle
Color
White/Red/Black
Mounting Style
Self-adhesive
Legend
High Energy Danger
Background Color
Red, White
Legend/Background Color
Red, Black/White
Write on Surface
No
Self-Adhesive
Yes
Legend Color
White
Item
Label
Metal Detectable
No
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Corrosion Resistant
No
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Printed Language
English
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Material
Polyester
Sign Header
No Header
Abrasion Resistant
Yes
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Header Text Color
No Header
Maximum Service Temperature
230 Degrees F
ADA Compliant
No
Outdoor Life Expectancy
5 to 8 yr
Sign Legend Style
Symbol and Text
Sign Legend
HIGH ENERGY DANGER
Adhesive Type
Acrylic
State Specific Sign
No
Sign Shape
Horizontal Rectangle
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Style
Adhesive
Material Properties
Flexible
Type
Electrical Power
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend HIGH ENERGY DANGER, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.