Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, Instruction, PK5, 86243

  • Mfr # 86243

  • Zoro # G4835311


product price: $13.39
/pk 5, $2.68/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86243
Zoro #
G4835311
UPC #
754473862435
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Green/White
Mounting Style
Self-adhesive
Legend
Be Safe Lock Out Try Out
Background Color
Green
Legend/Background Color
White/Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Machine/Equipment Label
Laminated
Yes
Self-Adhesive
Yes
Legend Color
White
Legend Style
Symbol and Text
Metal Detectable
No
UV Resistant
No
Chemical Resistant
Yes
Sign Legend
Be Safe Lock Out-Try Out
Sign Material
Polyester
Graffiti Resistant
No
Sign Shape
Horizontal Rectangle
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Post, Wall
Legend Pictogram Description
Lockout, Lock
Outdoor Life Expectancy
5 to 8 yr
Includes Mounting Hardware
No
Sign Mounting Style
Adhesive
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Mirror Print
No
Number of Printed Sides
1
Retroreflective Grade
Not Retroreflective
Sign Legend Style
Symbol and Text
Sign Header Text Color
No Header
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Legend Pictogram ID
PLKT-17, PLKT-18
Printed Language
English
Adhesive Type
Acrylic
Abrasion Resistant
Yes
Material Properties
Flexible
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Type
Electrical Power
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Be Safe Lock Out-Try Out, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.