Zoro Homepage

Machine/Equipment Label, Instruction, PK5

  • Mfr # 86869

  • Zoro # G2063537


product price: $16.49
/pk 5, $3.30/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Do Not Operate Without Guards In Place
Material
Polyester
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86869
Zoro #
G2063537
UPC #
754473868697
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in
Depth
7/200 in

Details

Subject Matter
Instruction
Item
Machine/Equipment Label
Language
English
Legend
Do Not Operate Without Guards In Place
Material
Polyester
Legend/Background Color
Black, Red/White
Metal Detectable
No
Legend Style
Symbol and Text
Shape
Rectangle
Header Legend Color
White
Background Color
White
Header
Danger
Laminated
Yes
Legend Color
Black
Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Abrasion Resistant
Yes
Protective Coating
Clear Film Laminate
Header Pictogram ID
PPIC-61
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 to 8 yr
Graffiti Resistant
No
Sign Mounting Style
Adhesive
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Adhesive Type
Acrylic
Corrosion Resistant
No
Legend Pictogram ID
PEQM-23
UV Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
ADA Compliant
No
Printed Language
English
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
5 to 8 yr
Sign Material
Polyester
Mirror Print
No
Adhesive Style
Permanent
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Minimum Application Temperature
0 Degrees F
Sign Header Background Color
Black, Red
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Operate Without Guards In Place.
Chemical Resistant
Yes
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Machinery Hazard
Maximum Service Temperature
230 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Post, Wall
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Operate Without Guards In Place., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.