Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, Spanish, PK5

  • Mfr # 86157

  • Zoro # G4839755


product price: $12.85
/pk 5, $2.57/ea

Key Features

Header
Advertencia
Legend
Peligro Electrico No Tocar
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86157
Zoro #
G4839755
UPC #
754473861575
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Machine/Equipment Label
Header
Advertencia
Legend
Peligro Electrico No Tocar
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
Spanish
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Metal Detectable
No
Self-Adhesive
Yes
Laminated
Yes
Background Color
White
Shape
Rectangle
Language
Spanish
Subject Matter
Electrical Hazard
Header Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967
Header Legend Color
Black
Legend Style
Symbol and Text
Material
Polyester
Legend/Background Color
Black/Orange, White
Legend Color
Black
Sign Legend
Peligro Electrico No Tocar
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Legend Pictogram Description
Electrocution Hazard
Maximum Service Temperature
230 Degrees F
Glow In The Dark
No
Legend Pictogram ID
PELC-39
Sign Legend Style
Symbol and Text
Sign Mounting Location
Post, Wall
Write on Surface
No
Header Pictogram ID
PPIC-125
Header Pictogram Description
Circle with an Exclamation Point Inside
Sign Header Background Color
Orange
Number of Printed Sides
1
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Header
Advertencia
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
State Specific Sign
No
Outdoor Life Expectancy
5 to 8 yr
Abrasion Resistant
Yes
Adhesive Type
Acrylic
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Color
Orange/Black/Whit
Type
Spanish Electrical Safety
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Peligro Electrico No Tocar, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.