Machine/Equipment Label, This Water is Unsafe to Drink, Polyester, 5 in W, 3 1/2 in H

  • Mfr # 86170

  • Zoro # G4839712


product price: $13.29
/pk 5, $2.66/ea

Key Features

Height
3 1/2 in
Width
5 in
Material
Polyester
Shape
Rectangle
Legend
This Water is Unsafe to Drink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86170
Zoro #
G4839712
UPC #
754473861704
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Depth
7/200 in
Thickness
0.01 in

Details

Item
Machine/Equipment Label
Material
Polyester
Shape
Rectangle
Legend
This Water is Unsafe to Drink
Legend/Background Color
Black/Orange, White
Language
English
Subject Matter
Information
Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Header Background Color
Orange
Legend Color
Black
Header Legend Color
Black
Self-Adhesive
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Laminated
Yes
Metal Detectable
No
Legend Style
Symbol and Text
Background Color
White
Adhesive Style
Permanent
Graffiti Resistant
No
ADA Compliant
No
Sign Header Background Color
Orange
Retroreflective Grade
Not Retroreflective
Write on Surface
No
Average Outdoor Durability
5 to 8 yr
UV Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Post, Wall
Legend Pictogram Description
No Water
Sign Header Text Color
Black
Sign Material
Polyester
Corrosion Resistant
No
Minimum Application Temperature
0 Degrees F
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Legend Pictogram ID
PHSK-64
Minimum Service Temperature
-40 Degrees F
Sign Shape
Horizontal Rectangle
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 to 8 yr
Anti-Slip Surface
No
Adhesive Type
Acrylic
Printed Language
English
Header Pictogram ID
PPIC-125
Protective Coating
Clear Film Laminate
Header Pictogram Description
Circle with an Exclamation Point Inside
Sign Legend
This Water Is Unsafe To Drink
Chemical Resistant
Yes
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Mounting Style
Adhesive
Sign Legend Style
Symbol and Text
Abrasion Resistant
Yes
Sign Header
Warning
Maximum Service Temperature
230 Degrees F
Glow In The Dark
No
Color
Orange, Black, White, Red
Type
Safety
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Water Is Unsafe To Drink, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.