Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86804

  • Mfr # 86804

  • Zoro # G9722221


product price: $13.79
/pk 5, $2.76/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86804
Zoro #
G9722221
UPC #
754473868048
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Hard Hat Area
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Legend Color
black
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Self-Adhesive
Yes
Legend Style
Symbol and Text
Item
Label
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Anti-Slip Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Maximum Service Temperature
230 Degrees F
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
State Specific Sign
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Outdoor Life Expectancy
5 to 8 yr
Mirror Print
No
Chemical Resistant
Yes
Abrasion Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Corrosion Resistant
No
Graffiti Resistant
No
Sign Header Background Color
Black, Red
Sign Mounting Style
Adhesive
Printed Language
English
Adhesive Style
Permanent
ADA Compliant
No
Sign Legend
Hard hat area.
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header
Danger
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hard hat area., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.