Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86808

  • Mfr # 86808

  • Zoro # G9459213


product price: $17.39
/pk 5, $3.48/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86808
Zoro #
G9459213
UPC #
754473868086
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
Black/White
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Hot
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Legend Style
Symbol and Text
Self-Adhesive
Yes
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Item
Machine/Equipment Label
Laminated
Yes
Metal Detectable
No
UV Resistant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr
Sign Header
Danger
State Specific Sign
No
ADA Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Legend Pictogram Description
Hot Surface
Sign Material
Polyester
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red
Maximum Service Temperature
230 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Retroreflective Grade
Not Retroreflective
Sign Mounting Location
Post, Wall
Adhesive Style
Permanent
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Header Pictogram ID
PPIC-61
Sign Mounting Style
Adhesive
Sign Header Text Color
White
Legend Pictogram ID
PFHS-104
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Number of Printed Sides
1
Abrasion Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend
Hot.
Outdoor Life Expectancy
5 to 8 yr
Sign Shape
Horizontal Rectangle
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hot., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.