Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86817

  • Mfr # 86817

  • Zoro # G9459222


product price: $19.09
/pk 5, $3.82/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86817
Zoro #
G9459222
UPC #
754473868178
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Watch Your Hands and Fingers
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Laminated
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Legend Color
Black
Self-Adhesive
Yes
Item
Machine/Equipment Label
Metal Detectable
No
UV Resistant
No
Abrasion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Material
Polyester
Adhesive Style
Permanent
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 to 8 yr
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Sign Header Background Color
Black, Red
Number of Printed Sides
1
Header Pictogram ID
PPIC-61
Legend Pictogram ID
PEQM-23
Mirror Print
No
Legend Pictogram Description
Machinery Hazard
Minimum Application Temperature
0 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Printed Language
English
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
230 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Graffiti Resistant
No
Glow In The Dark
No
Sign Mounting Location
Post, Wall
State Specific Sign
No
Sign Mounting Style
Adhesive
Chemical Resistant
Yes
Sign Legend
Watch Your Hands And Fingers.
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Watch Your Hands And Fingers., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.