Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86828
Mfr # 86828
Zoro # G9459231
product price: $15.95
/pk 5, $3.19/eaKey Features
Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86828
Zoro #
G9459231
UPC #
754473868284
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hot Surface Do Not Touch., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.