Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830

  • Mfr # 86830

  • Zoro # G9722176


product price: $17.79
/pk 5, $3.56/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86830
Zoro #
G9722176
UPC #
754473868307
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Keep Guards In Place
Background Color
White
Legend/Background Color
Black/Orange/White
Write on Surface
No
Laminated
Yes
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Header Legend Color
Black
Item
Machine/Equipment Label
Legend Color
Black
UV Resistant
No
Metal Detectable
No
Glow In The Dark
No
Average Outdoor Durability
5 to 8 yr
Sign Header
Warning
Sign Legend
Keep Guards In Place.
ADA Compliant
No
Legend Pictogram Description
Machinery Hazard
Abrasion Resistant
Yes
Sign Mounting Style
Adhesive
Corrosion Resistant
No
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Mounting Location
Post, Wall
Minimum Application Temperature
0 Degrees F
Printed Language
English
Adhesive Style
Permanent
Material Properties
Flexible
Outdoor Life Expectancy
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PEQM-23
Sign Header Text Color
Black
Header Pictogram ID
PPIC-55
Number of Printed Sides
1
Sign Material
Polyester
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Maximum Service Temperature
230 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Orange
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Guards In Place., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.