Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86838

  • Mfr # 86838

  • Zoro # G9722142


product price: $13.79
/pk 5, $2.76/ea

Key Features

Header
warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86838
Zoro #
G9722142
UPC #
754473868383
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
warning
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Warning Wash Hands After Use
Background Color
White
Legend/Background Color
Black/Orange/White
Write on Surface
No
Header Legend Color
Black
Item
Label
Self-Adhesive
Yes
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Legend Style
Symbol and Text
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
230 Degrees F
ANSI 969 Compliant
No
Sign Legend
Wash hands after use.
Average Outdoor Durability
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Chemical Resistant
Yes
Abrasion Resistant
Yes
Outdoor Life Expectancy
5 to 8 yr
NFPA Standard
NFPA 704
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Graffiti Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Printed Language
English
ADA Compliant
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header
Warning
Sign Material
Polyester
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Header Background Color
Orange
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash hands after use., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.