Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86842

  • Mfr # 86842

  • Zoro # G9722124


product price: $14.99
/pk 5, $3.00/ea

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86842
Zoro #
G9722124
UPC #
754473868420
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Yellow
Mounting Style
Self-adhesive
Legend
Caution Chemical Storage Area
Background Color
White
Legend/Background Color
Black/Yellow/White
Write on Surface
No
Legend Color
Black
Item
Machine/Equipment Label
Laminated
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Header Legend Color
Black
Metal Detectable
No
UV Resistant
No
Sign Shape
Horizontal Rectangle
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
5 to 8 yr
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
Yes
Graffiti Resistant
No
Mirror Print
No
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Maximum Service Temperature
230 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
NFPA Standard
NFPA 704
Adhesive Type
Acrylic
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Adhesive Style
Permanent
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend
Chemical storage area.
State Specific Sign
No
Legend Pictogram ID
PCHL-35
Legend Pictogram Description
Chemicals
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
ADA Compliant
No
Sign Material
Polyester
Average Outdoor Durability
5 to 8 yr
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Printed Language
English
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-55
Number of Printed Sides
1
Sign Mounting Style
Adhesive
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Chemical storage area., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.