Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86847

  • Mfr # 86847

  • Zoro # G9722106


product price: $14.39
/pk 5, $2.88/ea

Key Features

Header
Cuidado
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86847
Zoro #
G9722106
UPC #
754473868475
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Cuidado
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
Spanish
Shape
Rectangle
Header Background Color
Yellow
Mounting Style
Self-adhesive
Legend
Caution Se Requiere Protector De Ojos
Background Color
White
Legend/Background Color
Black/Yellow/White
Write on Surface
No
Header Legend Color
Black
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Legend Style
Symbol and Text
Self-Adhesive
Yes
Item
Label
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
Yes
Sign Header
No Header
Mirror Print
No
Adhesive Style
Permanent
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Average Outdoor Durability
5 to 8 yr
Outdoor Life Expectancy
5 to 8 yr
Sign Material
Polyester
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Includes Mounting Hardware
No
Maximum Service Temperature
230 Degrees F
Sign Legend
Se requiere protector de ojos.
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Style
Adhesive
Minimum Application Temperature
0 Degrees F
ADA Compliant
No
Graffiti Resistant
No
Chemical Resistant
Yes
Corrosion Resistant
No
Adhesive Type
Acrylic
Printed Language
Spanish
Sign Header Text Color
No Header
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Se requiere protector de ojos., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.