Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86850

  • Mfr # 86850

  • Zoro # G9722097


product price: $14.19
/pk 5, $2.84/ea

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86850
Zoro #
G9722097
UPC #
754473868505
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Header Background Color
Yellow
Mounting Style
Self-adhesive
Legend
Caution Microwave In Use
Background Color
Yellow
Legend/Background Color
Magenta/Black/Yellow
Write on Surface
No
Legend Style
Symbol and Text
Self-Adhesive
Yes
Laminated
Yes
Header Legend Color
Black
Legend Color
Black
Item
Machine/Equipment Label
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
UV Resistant
No
Abrasion Resistant
Yes
ADA Compliant
No
Sign Mounting Location
Post, Wall
Sign Legend
Microwave In Use.
Sign Material
Polyester
Average Outdoor Durability
5 to 8 yr
Header Pictogram ID
PPIC-55
Retroreflective Grade
Not Retroreflective
Sign Header Background Color
Black
Sign Mounting Style
Adhesive
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Service Temperature
230 Degrees F
Material Properties
Flexible
Minimum Application Temperature
0 Degrees F
Printed Language
English
Graffiti Resistant
No
Chemical Resistant
Yes
Sign Shape
Horizontal Rectangle
Glow In The Dark
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header
Caution
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Outdoor Life Expectancy
5 to 8 yr
Number of Printed Sides
1
Sign Header Text Color
Yellow
Legend Pictogram Description
Radiation
Legend Pictogram ID
PRAD-01
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Microwave In Use., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.