Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86857

  • Mfr # 86857

  • Zoro # G9722081


product price: $16.69
/pk 5, $3.34/ea

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86857
Zoro #
G9722081
UPC #
754473868574
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Header Background Color
Yellow
Mounting Style
Self-adhesive
Legend
Caution Wear Your Gloves
Background Color
White
Legend/Background Color
Black/Yellow/White
Write on Surface
No
Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Self-Adhesive
Yes
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Machine/Equipment Label
UV Resistant
No
Metal Detectable
No
Chemical Resistant
Yes
Mirror Print
No
Graffiti Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Your Gloves.
Retroreflective Grade
Not Retroreflective
Legend Pictogram ID
PPEQ-974
Abrasion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Material Properties
Flexible
Printed Language
English
Minimum Application Temperature
0 Degrees F
Sign Shape
Horizontal Rectangle
ADA Compliant
No
Maximum Service Temperature
230 Degrees F
Average Outdoor Durability
5 to 8 yr
Corrosion Resistant
No
Header Pictogram ID
PPIC-55
Sign Mounting Location
Post, Wall
Sign Mounting Style
Adhesive
Sign Header
Caution
Glow In The Dark
No
Legend Pictogram Description
Gloves
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Outdoor Life Expectancy
5 to 8 yr
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Material
Polyester
Adhesive Type
Acrylic
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wear Your Gloves., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.