Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86859

  • Mfr # 86859

  • Zoro # G9722072


product price: $14.39
/pk 5, $2.88/ea

Key Features

Header
Safety First
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86859
Zoro #
G9722072
UPC #
754473868598
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Safety First
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Header Background Color
Green
Mounting Style
Self-adhesive
Legend
Safety First Dial 911 In Case of Emergency
Background Color
White
Legend/Background Color
Black/Green/White
Write on Surface
No
Laminated
Yes
Header Legend Color
White
Item
Machine/Equipment Label
Self-Adhesive
Yes
Legend Color
black
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Metal Detectable
No
UV Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 to 8 yr
Sign Material
Polyester
Abrasion Resistant
Yes
Sign Header
Safety First
Adhesive Style
Permanent
Average Outdoor Durability
5 to 8 yr
Sign Shape
Horizontal Rectangle
Chemical Resistant
Yes
Sign Legend
Dial 911 in case of emergency.
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
230 Degrees F
State Specific Sign
No
Printed Language
English
Mirror Print
No
Sign Mounting Location
Post, Wall
Sign Header Background Color
Green
Corrosion Resistant
No
Number of Printed Sides
1
Sign Mounting Style
Adhesive
Sign Header Text Color
White
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Graffiti Resistant
No

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Dial 911 in case of emergency., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.