Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86862

  • Mfr # 86862

  • Zoro # G9722063


product price: $13.79
/pk 5, $2.76/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86862
Zoro #
G9722063
UPC #
754473868628
Country of Origin
Mexico

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Electrical Hazard
Language
English
Shape
Rectangle
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger High Voltage. Do Not Enter
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Legend Color
black
Self-Adhesive
Yes
Laminated
Yes
Legend Style
Symbol and Text
Item
Label
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Includes Mounting Hardware
No
Abrasion Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Sign Material
Polyester
Outdoor Life Expectancy
5 to 8 yr
Sign Header Background Color
Black, Red
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Sign Shape
Horizontal Rectangle
Protective Coating
Clear Film Laminate
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
ADA Compliant
No
Sign Legend
High voltage. Do not enter.
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Mounting Style
Adhesive
Sign Header
Danger
Printed Language
English
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
230 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend High voltage. Do not enter., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.