Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86882

  • Mfr # 86882

  • Zoro # G9721975


product price: $14.49
/pk 5, $2.90/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86882
Zoro #
G9721975
UPC #
754473868826
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Do Not Climb, Sit, Walk or Ride on Conveyor.
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Legend Color
Black
Laminated
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Item
Label
Header Legend Color
White
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header
Danger
Sign Header Background Color
Black, Red
Sign Header Text Color
White
Sign Material
Polyester
ANSI 969 Compliant
No
Sign Legend
Do not climb, sit, walk or ride on conveyor.
Mounting Pattern
No Mounting Holes
Abrasion Resistant
Yes
Corrosion Resistant
No
Printed Language
English
Glow In The Dark
No
Graffiti Resistant
No
Sign Shape
Horizontal Rectangle
Sign Mounting Location
Post, Wall
Chemical Resistant
Yes
Outdoor Life Expectancy
5 to 8 yr
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Maximum Service Temperature
230 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
ADA Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Mounting Style
Adhesive
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do not climb, sit, walk or ride on conveyor., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.