Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86885

  • Mfr # 86885

  • Zoro # G9459247


product price: $15.79
/pk 5, $3.16/ea

Key Features

Header
Danger
Material
Polyester
Width
3 1/2 in
Height
5 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86885
Zoro #
G9459247
UPC #
754473868857
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.01 in
Depth
7/200 in

Description

Machine/Equipment Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Never Reach Into Moving Machinery., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.