Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86894

  • Mfr # 86894

  • Zoro # G9721957


product price: $15.19
/pk 5, $3.04/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86894
Zoro #
G9721957
UPC #
754473868949
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Moving Machinery. Keep Hands and ft Clear
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Legend Color
Black
Header Legend Color
White
Self-Adhesive
Yes
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Machine/Equipment Label
Legend Style
Symbol and Text
Metal Detectable
No
UV Resistant
No
Anti-Slip Surface
No
Sign Header
Danger
ADA Compliant
No
Material Properties
Flexible
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Includes Mounting Hardware
No
Legend Pictogram ID
PEQM-98, PEQM-99
Sign Header Background Color
Black, Red
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Material
Polyester
Sign Legend Style
Symbol and Text
Printed Language
English
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Header Pictogram ID
PPIC-61
Sign Shape
Horizontal Rectangle
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Legend Pictogram Description
Hands, Feet
Retroreflective Grade
Not Retroreflective
Sign Mounting Style
Adhesive
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
ANSI 969 Compliant
No
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend
Moving machinery. Keep hands & feet clear.
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Moving machinery. Keep hands & feet clear., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.