Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86895

  • Mfr # 86895

  • Zoro # G9721941


product price: $14.49
/pk 5, $2.90/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86895
Zoro #
G9721941
UPC #
754473868956
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Confined Space. Enter By Permit Only
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Item
Machine/Equipment Label
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
White
Self-Adhesive
Yes
Metal Detectable
No
UV Resistant
No
Corrosion Resistant
No
Sign Header
Danger
Number of Printed Sides
1
Material Properties
Flexible
Sign Header Text Color
White
Sign Shape
Horizontal Rectangle
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Post, Wall
Sign Material
Polyester
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
230 Degrees F
Graffiti Resistant
No
Header Pictogram ID
PPIC-61
Outdoor Life Expectancy
5 to 8 yr
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Mounting Style
Adhesive
Sign Legend
Confined Space. Enter By Permit Only.
Mirror Print
No
Chemical Resistant
Yes
Sign Header Background Color
Black, Red
ANSI 969 Compliant
No
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Printed Language
English
Glow In The Dark
No
Legend Pictogram Description
Confined Space
Minimum Application Temperature
0 Degrees F
ADA Compliant
No
Legend Pictogram ID
PCSP-06
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Abrasion Resistant
Yes
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Confined Space. Enter By Permit Only., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.