Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86900

  • Mfr # 86900

  • Zoro # G9721923


product price: $14.19
/pk 5, $2.84/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86900
Zoro #
G9721923
UPC #
754473869007
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Electrical Hazard
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Warning Electrical Hazard. Do Not Touch
Background Color
White
Legend/Background Color
Black/Orange/White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Self-Adhesive
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Item
Machine/Equipment Label
Laminated
Yes
UV Resistant
No
Metal Detectable
No
Chemical Resistant
Yes
Maximum Service Temperature
230 Degrees F
Sign Header
Warning
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
5 to 8 yr
Sign Legend Style
Symbol and Text
Sign Legend
Electrical Hazard. Do Not Touch.
Protective Coating
Clear Film Laminate
State Specific Sign
No
Legend Pictogram ID
PELC-25
ADA Compliant
No
Header Pictogram ID
PPIC-55
Corrosion Resistant
No
Sign Mounting Style
Adhesive
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Material
Polyester
Legend Pictogram Description
Electrocution Hazard
Anti-Slip Surface
No
Sign Shape
Horizontal Rectangle
Material Properties
Flexible
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
Mirror Print
No
Average Outdoor Durability
5 to 8 yr
Sign Header Text Color
Black
Sign Header Background Color
Orange
Retroreflective Grade
Not Retroreflective
Minimum Application Temperature
0 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Graffiti Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Electrical Hazard. Do Not Touch., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.