Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86905

  • Mfr # 86905

  • Zoro # G9721914


product price: $13.79
/pk 5, $2.76/ea

Key Features

Header
Safety First
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86905
Zoro #
G9721914
UPC #
754473869052
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Safety First
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Green
Mounting Style
Self-adhesive
Legend
Safety First Carelessness is Dangerous
Background Color
White
Legend/Background Color
Black/Green/White
Write on Surface
No
Item
Label
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Legend Color
black
Self-Adhesive
Yes
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Includes Mounting Hardware
No
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Printed Language
English
Sign Header Text Color
White
Sign Mounting Style
Adhesive
Adhesive Type
Acrylic
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
5 to 8 yr
Maximum Service Temperature
230 Degrees F
State Specific Sign
No
Sign Mounting Location
Post, Wall
ADA Compliant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header
Safety First
Sign Shape
Horizontal Rectangle
Sign Legend
Carelessness is dangerous.
Glow In The Dark
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Chemical Resistant
Yes
Mirror Print
No
Sign Header Background Color
Green
Sign Material
Polyester
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Carelessness is dangerous., Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.