Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86909

  • Mfr # 86909

  • Zoro # G9721905


product price: $14.89
/pk 5, $2.98/ea

Key Features

Header
Safety First
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86909
Zoro #
G9721905
UPC #
754473869090
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Safety First
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Green
Mounting Style
Self-adhesive
Legend
Safety First Keep Area Clean
Background Color
White
Legend/Background Color
Black/Green/White
Write on Surface
No
Header Legend Color
White
Self-Adhesive
Yes
Laminated
Yes
Item
Machine/Equipment Label
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Metal Detectable
No
UV Resistant
No
Graffiti Resistant
No
Sign Shape
Horizontal Rectangle
Average Outdoor Durability
5 to 8 yr
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend
Keep Area Clean.
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 to 8 yr
Legend Pictogram Description
Sweeping
Adhesive Type
Acrylic
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header Background Color
Green
Retroreflective Grade
Not Retroreflective
Mirror Print
No
Legend Pictogram ID
PHSK-16
Maximum Service Temperature
230 Degrees F
Sign Mounting Location
Post, Wall
Sign Material
Polyester
Sign Mounting Style
Adhesive
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Safety First
ADA Compliant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Printed Language
English
State Specific Sign
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Abrasion Resistant
Yes
Includes Mounting Hardware
No
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clean., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.