Zoro Homepage

Magnetic Confined Space Cover, Polyester

  • Mfr # 177436

  • Zoro # G114385588


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyester
Height
36 in
Length
36 in
For Use With
Manhole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177436
Zoro #
G114385588
UPC #
888434632666
Country of Origin
India

Dimensions

Height
36 in
Length
36 in
Width
36 in

Details

Item
Magnetic Confined Space Cover
Color
Red
Material
Polyester
For Use With
Manhole
Accessory Type
Cover
Confined Space Component
Cover
Includes Tie-Off Anchor Point
No

Description

Magnetic Confined Space Cover, Accessory Type Cover, Includes Tie-Off Anchor Point No, Length 36 in, Color Red, For Use With Manhole, Confined Space Component Cover, Material Polyester, Width 36 in, Height 36 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.