Magnetic Confined Space Cover, Polyester
Mfr # 177437
Zoro # G814385604
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Polyester
Height
39 in
Length
39 in
For Use With
Manhole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177437
Zoro #
G814385604
UPC #
888434632673
Country of Origin
India
Dimensions
Height
39 in
Length
39 in
Width
39 in
Details
Item
Magnetic Confined Space Cover
Color
Red
Material
Polyester
For Use With
Manhole
Confined Space Component
Cover
Accessory Type
Cover
Includes Tie-Off Anchor Point
No
Description
Magnetic Confined Space Cover, Accessory Type Cover, Includes Tie-Off Anchor Point No, Length 39 in, Color Red, For Use With Manhole, Confined Space Component Cover, Material Polyester, Width 39 in, Height 39 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.