Zoro Homepage

Magnetic Labels 2.50" W x 25 L Polyeste

  • Mfr # J20C-2500-2509

  • Zoro # G7239006


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BradyJet™ J2000
Label Type
Magnetic Labels
Color
White
Application
General Identification, Lean / 5S, Safety
Material
Magnetic Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20C-2500-2509
Zoro #
G7239006
UPC #
754473636074
Country of Origin
United States

Dimensions

Label Maker Tape Thickness
0.018 in
Inside Core Diameter (in/ft/yd)
1.88 in
Label/Tape Size
2.5 in W x 25 ft L
Core Diameter
47.75 mm

Details

Item
Magnetic Labels 2.50" W x 25 L Polyeste
Printer Series Compatibility
BradyJet™ J2000
Label Type
Magnetic Labels
Color
White
Application
General Identification, Lean / 5S, Safety
Material
Magnetic Polyester
Temp. Range
60 °C
Tape Format
Roll
Write on Surface
Ferromagnetic
Shape
Continuous
Indoor / Outdoor
Indoor Use
Label Maker Tape Finish
Matte
Print Technology
Ink Jet
Minimum Service Temperature
-40 °C

Description

Magnetic Labels 2.50 In. W x 25 L Polyeste

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.