Magnetic Vinyl NFR Sign Kit, Vinyl, 12" W, 12" H

  • Mfr # 99437

  • Zoro # G4903062


product price: $47.74
/ea

Key Features

Height
12"
Width
12"
Material
Vinyl
Size
12 in x 12 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99437
Zoro #
G4903062
UPC #
754473994372
Country of Origin
United States

Dimensions

Height
12"
Width
12"
Size
12 in x 12 in

Details

Item
Magnetic Vinyl NFR Sign Kit
Material
Vinyl
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Type
4-1/8

Description

Sign, Vinyl, Height 12 in, Width 12 in, Thickness 0.024 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.