Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maintenance Dept., 14" W x 10" H, Rectangle, Fiberglass, 132118

  • Mfr # 132118

  • Zoro # G7368809


product price: $31.49
/ea

Key Features

Legend
Maintenance Dept.
Sign Material
Fiberglass
Height
10"
Width
14"
Size
10 in H x 14 in W x 0.1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132118
Zoro #
G7368809
UPC #
754473832476
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10 in H x 14 in W x 0.1 in D
Thickness
0.098"

Details

Item
Facility Sign
Legend
Maintenance Dept.
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 195 Degrees F
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Maintenance Dept., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.