This item is Discontinued.

Brady No Header, Pitch In Keep This Place Clean, 10" W x 7" H, Rectangle, Plastic 22849

No Header, Pitch In Keep This Place Clean, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 22849
  • Zoro # G2329890
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22849
Zoro #
G2329890
UPC #
754473228491
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.060"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Pitch In Keep This Place Clean
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Material
Polystyrene
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Sign Legend Color
Green
Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Green
OSHA Compliant
Yes
Subject Matter
Cleaning & Maintenance
Language
English
Sign Legend Text Color
Green

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pitch In Keep This Place Clean, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.