Maintenance Tag Paper 3 in H x 5.75 in W Black on Green 100/PK, 100PK
- Mfr # 86745
- Zoro # G322966203
product price:Â
$
66.99
/pk of 100, $0.67/ea
Key Features
Material
Paper
Application
Inspection Tagging
Thickness
0.0098 in
Color
Black on Green
Includes
(100) 12 in Cotton String Ties
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86745
- Zoro #
- G322966203
- UPC #
- 754473867454
- Country of Origin
- Mexico
- Material
- Paper
- Application
- Inspection Tagging
- Item
- Tag
- Color
- Black on Green
- Includes
- (100) 12 in Cotton String Ties
Dimensions
- Thickness
- 0.0098 in
- Width
- 5.75 in
Description
Production Status Tags help you effectively monitor and control production and equipment maintenance. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Includes 3/8 in. metal grommet. Not recommended for chemical exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.