Maintenance Tag Paper 3 in H x 5.75 in W Black on Yellow 100/PK, 100PK
- Mfr # 86754
- Zoro # G522966546
product price:Â
$
78.85
/pk of 100, $0.79/ea
Key Features
Material
Paper
Color
Black on Yellow
Application
Inspection Tagging
Includes
(100) 12 in Cotton String Ties
Thickness
0.0098 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86754
- Zoro #
- G522966546
- UPC #
- 754473867546
- Country of Origin
- United States
Dimensions
- Thickness
- 0.0098 in
- Width
- 5.75 in
Details
- Material
- Paper
- Item
- Tag
- Color
- Black on Yellow
- Application
- Inspection Tagging
- Includes
- (100) 12 in Cotton String Ties
Description
Production Status Tags help you effectively monitor and control production and equipment maintenance. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Includes 3/8 in. metal grommet. Not recommended for chemical exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.