Manhole Cover Sign, 21 in H x 30 in W, Polyester, Octagon, Confined Space Call Your Supervisor
Mfr # 43759
Zoro # G7761877
product price:Â $99.15
/ea
Free Shipping & Returns
Key Features
Header
Danger
Legend
Confined Space Call Your Supervisor
Height
21 in
Sign Shape
Octagon
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43759
Zoro #
G7761877
UPC #
754473437596
Country of Origin
United States
Dimensions
Width
30 in
Height
21 in
Thickness
0.006 in
Details
Item
Manhole Cover Sign
Header
Danger
Legend
Confined Space Call Your Supervisor
Sign Shape
Octagon
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Manhole Cover Sign, Sign Subject Matter Confined Space, Height 21 in, Width 30 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Call Your Supervisor, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.