Zoro Homepage

Manhole Cover Sign, 21 in H x 30 in W, Polyester, Octagon

  • Mfr # 43753

  • Zoro # G7761518


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Header
Danger
Width
30 in
Height
21 in
Sign Shape
Octagon
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43753
Zoro #
G7761518
UPC #
754473437534
Country of Origin
United States

Dimensions

Width
30 in
Height
21 in
Thickness
0.006 in

Details

Item
Manhole Cover Sign
Header
Danger
Legend
Confined Space Entry Can Be Fatal Follow All Confined Space Entry Procedures
Sign Shape
Octagon
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Manhole Cover Sign, Sign Subject Matter Confined Space, Height 21 in, Width 30 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Entry Can Be Fatal Follow All Confined Space Entry Procedures, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.