Manhole Cover Sign, Polyester, Octagon, Confined Space Do Not Enter Without Obtaining Permit
Mfr # 47204
Zoro # G8642422
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Header
Caution
Legend
Confined Space Do Not Enter Without Obtaining Permit
Height
30 1/2 in
Sign Shape
Octagon
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47204
Zoro #
G8642422
UPC #
754473472047
Country of Origin
United States
Dimensions
Width
42 in
Height
30 1/2 in
Thickness
0.006 in
Details
Item
Manhole Cover Sign
Header
Caution
Legend
Confined Space Do Not Enter Without Obtaining Permit
Sign Shape
Octagon
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Manhole Cover Sign, Sign Subject Matter Confined Space, Height 30 1/2 in, Width 42 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Confined Space Do Not Enter Without Obtaining Permit, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.