Shop BRADY
See all product information
Create Account
MARK Series Heat Shrink Tubing: Clear, 0.063 in. Dia x 100' L
- Mfr # HSB-16
- Zoro # G115721958
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Polyolefin
Color
Clear
Length
100 ft
Use with Wire Size
0.031 in to 0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSB-16
- Zoro #
- G115721958
- UPC #
- 662820037835
- Country of Origin
- United States
- Shrink Tubing I.D. After Shrinking
- 0.031 in
- Material
- Polyolefin
- Color
- Clear
Dimensions
- Length
- 100 ft
- Use with Wire Size
- 0.031 in to 0.063 in
Description
This general purpose heat-shrinkable sleeving is made of flexible, irradiated and flame-retardant polyolefin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.