MARK Series Heat Shrink Tubing: Polyolefin, Black, 100'
- Mfr # HSA-254-BK
- Zoro # G215722060
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Material
Polyolefin
Color
Black
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSA-254-BK
- Zoro #
- G215722060
- UPC #
- 662820037347
- Country of Origin
- United States
Dimensions
- Length
- 100 ft
Details
- Material
- Polyolefin
- Color
- Black
Description
This general purpose heat-shrinkable sleeving is made of flexible, irradiated and flame-retardant polyolefin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.