Shop BRADY
See all product information
Create Account
Marking Flags, 5in H x 4in W x 30in L, Pack of 100 Each, White on Blue, 100PK
- Mfr # 98167
- Zoro # G122966588
product price:Â
$
41.49
/pk of 100, $0.41/ea
Key Features
Length
30 in
Width
5 in
Application
Electrical Labeling;Wire and Cable Labeling
Material
Plastic;Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98167
- Zoro #
- G122966588
- UPC #
- 754473981679
- Country of Origin
- United States
- Item
- Marking Flag
- Safety Tape Color
- White on Blue
- Application
- Electrical Labeling;Wire and Cable Labeling
- Material
- Plastic;Steel
Dimensions
- Length
- 30 in
- Width
- 5 in
Description
Colorful Marking Flags help identify possible hazards buried underground. Each outdoor durable 4 in. x 5 in. flag is attached to a 30 in. steel rod. Sold 100 flags per package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.