Zoro Homepage

Aisle Marking Tape Vinyl, Adhesive: Pressure Sensitive Rubber Green, 4" W x 108 ft. L, 0.0055" Thick

  • Mfr # 102834

  • Zoro # G2139674


product price: $56.79
/ea

Key Features

Width
4"
Color
Green
Material
Vinyl, Adhesive: Pressure Sensitive Rubber
Length
108 ft.
Thickness
0.0055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102834
Zoro #
G2139674
UPC #
754473014971
Country of Origin
United States

Dimensions

Width
4"
Length
108 ft.
Thickness
0.0055"

Details

Item
Aisle Marking Tape
Color
Green
Material
Vinyl, Adhesive: Pressure Sensitive Rubber
Legend
No Legend
Pattern
Solid

Description

Marking Tape

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.