Zoro Homepage

Reflective Marking Tape, vinyl, No legend, Yellow, 3" W., 0.012" Thickness

  • Mfr # 78988

  • Zoro # G5586761


product price: $32.95
/ea

Key Features

Material
vinyl
Pattern
Striped
Safety Tape Color
Yellow
Width
3"
Thickness
0.012"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78988
Zoro #
G5586761
UPC #
754473789886
Country of Origin
United States

Dimensions

Width
3"
Thickness
0.012"
Roll Length
15 ft.

Details

Item
Reflective Marking Tape
Material
vinyl
Pattern
Striped
Safety Tape Color
Yellow
Legend
No legend
Glow-in-the-Dark
No
Retroreflective Grade
Engineer
Standards
RoHs
Die Cut Shape
Continuous Roll
Performance Temp.
65 Degrees F
Tape Format
Continuous Roll

Description

Marking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.