Zoro Homepage

Marking Tape, Roll, 1In W, 250 ft. L, 81874

  • Mfr # 81874

  • Zoro # G7496955


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Legend
No Legend
Material
Polyester
Width
1 in
Performance Temp.
50 Degrees to 230 Degrees F
Die Cut Shape
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81874
Zoro #
G7496955
UPC #
754473818746
Country of Origin
United States

Dimensions

Width
1 in
Roll Length
250 ft
Thickness
10 mil
Tape Thickness
9.4 mil
Imperial Tape Width
1 in
Imperial Tape Length
250 ft

Description

Floor Marking Tape, Continuous Roll, Solid, White, 1 in, 250 ft, 9.4 mil, Polyester, Brady(R), BradyGlo(TM), Series B-523, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.