Zoro Homepage
This item is Discontinued.
Brady Marking Tape, Roll, 2In W, 15 ft. L 78985

Marking Tape, Roll, 2In W, 15 ft. L (Discontinued)

  • Mfr # 78985
  • Zoro # G5752591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78985
Zoro #
G5752591
UPC #
754473789855
Country of Origin
Japan

Dimensions

Roll Length
15 ft.
Width
2"
Thickness
0.065"

Details

Pattern
Striped
Standards
RoHs
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Legend
No legend
Safety Tape Color
White
Performance Temp.
65 Degrees F
Material
vinyl
Item
Reflective Marking Tape
Retroreflective Grade
Engineer

Description

Reflective Marking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.