Zoro Homepage

Floor Marking Tape, Polyester, No Legend, Green, 3 in W., 8 mil Thickness

  • Mfr # 90972

  • Zoro # G3057616


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Pattern
Striped
Safety Tape Color
Green
Width
3 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90972
Zoro #
G3057616
UPC #
754473909727
Country of Origin
United States

Dimensions

Width
3 in
Thickness
8 mil
Roll Length
15 ft
Imperial Tape Width
3 in
Imperial Tape Length
5 yd
Tape Thickness
8 mil

Description

Floor Marking Tape, Continuous Roll, Chevron, Green, 3 in, 5 yd, 8 mil, Polyester, Brady(R), BradyGlo(TM), Series B-324, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.