Marking Tape Roll - Reflective Vinyl, Solid Color, Orange, 3in x 5 Yds, 5PK
- Mfr # 78990
- Zoro # G022966480
product price:Â
$
38.85
/pk of 5, $7.77/ea
Key Features
Length
15 ft
Application
Floor Marking
Width
3 in
Thickness
0.014 in
Material
Reflective Sheeting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78990
- Zoro #
- G022966480
- UPC #
- 754473789909
- Country of Origin
- United States
- Safety Tape Color
- Orange
- Application
- Floor Marking
- Material
- Reflective Sheeting
- Item
- Floor Marking Tape
Dimensions
- Length
- 15 ft
- Width
- 3 in
- Thickness
- 0.014 in
Description
Highly visible reflective vinyl marking tape (B-957) gives an extra margin of safety in low light conditions either indoors or outdoors. Retroreflective sheeting backed with a permanent, aggressive pressure sensitive adhesive grips to most clean, dry surfaces. Good chemical, oil and water resistance. Reflective tape increases visibility in low light conditions. Average outdoor durability 4-6 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.