Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Tape, Vinyl, Blue, 3 in W., 108 ft L., 0.0055 in Thickness

  • Mfr # 58221

  • Zoro # G4237604


product price: $41.85
/ea
Item requires special delivery charges. A $16.67 per item surcharge will be applied.

Key Features

Material
Vinyl
Safety Tape Color
Blue
Width
3 in
Length
108 ft
Thickness
0.0055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58221
Zoro #
G4237604
UPC #
754473582210
Country of Origin
China

Dimensions

Width
3 in
Length
108 ft
Thickness
0.0055 in

Details

Item
Marking Tape
Material
Vinyl
Safety Tape Color
Blue
Max. Tape Performance Temp.
176°F
Item - Anti-Slip Tapes
Marking Tape
Adhesive
Pressure Sensitive Adhesive
Min. Tape Performance Temp.
-40°F

Description

Marking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.