Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.375 in W Amber 10000/RL

  • Mfr # THT-44-724-10

  • Zoro # G808583368


product price:  $1,319.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling;Component and Equipment Labeling
Width
1.375 in
Includes
Roll of 10000 Labels
Label Maker Tape Thickness
0.0044 in
Size
0.25 in H x 1.375 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-44-724-10
Zoro #
G808583368
UPC #
754473934422
Country of Origin
United States

Dimensions

Width
1.375 in
Label Maker Tape Thickness
0.0044 in
Size
0.25 in H x 1.375 in W
Height
0.25 in

Details

Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Includes
Roll of 10000 Labels
Material
Polyimide
Label Maker Tape Finish
Matte
Color
Amber
Adhesive
Yes
Adhesive Properties
Permanent Adhesive
Labels per Roll
10000
Label Finish
Matte
Label Media Format
Roll

Description

Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing. Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling. Resists high temperatures up to 572 deg F 300 deg C. Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons. Survives on the top or bottom side of printed circuit boards through the solder process. A ribbon is required to print this material. Use Part Number IP-R4306 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4306 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.