Matte Amber Polyimide Circuit Board Labels 0.25 in H x 2 in W Amber 10000/RL

  • Mfr # THT-48-724-10

  • Zoro # G615721380


product price:  $2,177.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Adhesive
Yes
Label Color
Amber
Resistance Properties
Heat Resistant Labels; Permanent Adhesive Labels
Labels per Roll
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-48-724-10
Zoro #
G615721380
UPC #
754473934491
Country of Origin
United States

Dimensions

Width
2 in

Details

Application
Circuit Board Labeling
Adhesive
Yes
Label Color
Amber
Resistance Properties
Heat Resistant Labels; Permanent Adhesive Labels
Labels per Roll
10000
Label Material
Polyimide
Label Finish
Matte
Label Media Format
Roll

Description

High temperature polyimide labels with an ultra-durable adhesive withstand the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing. Amber in color with a matte finish. Withstand multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling. Resist high temperatures up to 572°F 300°C. Fulfill requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 Series ribbons. Survive on the top or bottom side of printed circuit boards through the solder process. A ribbon is required to print this material. Use Part Number IP-R4300 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4300 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.