
Matte Amber Polyimide Circuit Board Labels 0.25 in H x 2 in W Amber 2500/RL
Mfr # THT-15-724-2.5
Zoro # G308583134
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling;Component and Equipment Labeling
Width
2 in
Includes
Roll of 2500 Labels
Size
0.25 in H x 2 in W
Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-15-724-2.5
Zoro #
G308583134
UPC #
754473933777
Country of Origin
United States
Dimensions
Width
2 in
Size
0.25 in H x 2 in W
Label Maker Tape Thickness
0.0044 in
Height
0.25 in
Details
Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Includes
Roll of 2500 Labels
Material
Polyimide
Color
Amber
Label Maker Tape Finish
Matte
Adhesive Properties
Permanent
Adhesive
Yes
Labels per Roll
2500
Label Finish
Matte
Label Media Format
Roll
Description
Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing. Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling. Resists high temperatures up to 572 deg F 300 deg C. Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons. Survives on the top or bottom side of printed circuit boards through the solder process. A ribbon is required to print this material. Use Part Number IP-R4300 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4300 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.